Melon 4-3/4 x 14 in. Close-to-Ceiling Light Fixture with Ribbed Accent Glass in Brushed Nickel

Part #PP376209EBWB  |  Item #4110228  |  Manufacturer Part #P3762-09EBWB

$88.65 EACH

Color/Finish: Brushed Nickel

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Two-light flush mount.
  • Etched ribbed glass.
  • Twist on and off glass bowl.
  • Meets California Title 24.

Specifications

ADA Compliant: No

Bulb Type: Compact Fluorescent

Collection: Melon

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Diameter: 14 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Etched Faceted

Height: 4-3/4 in

Installation Type: Ceiling Mount

Light Bulb Base Type: GU24

Light Bulb Shape Code: B12

Lighting Direction: Down Lighting

Lighting Style: Traditional

Material: Steel

Number Of Lights: 2

Power Source: Hardwired

Product Type: Ceiling Light

Smart Home Enabled: No

UL Listed: Yes

Volts: 120V

Watts: 13

Weight: 4

Width: 14 in