100W 1-Light Vanity Fixture with Etched Painted White Inside Glass in Polished Chrome

You last purchased this on
 
Progress Lighting

Metric 100W 1-Light Vanity Fixture with Etched Painted White Inside Glass in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Progress Lighting

Metric 100W 1-Light Vanity Fixture with Etched Painted White Inside Glass in Polished Chrome

  • Fast #
  • Part #PP219315
  • Item #7183355
  • Manufacturer Part #P2193-15
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • A simple, etched opal glass shade nestles inside a die-cast frame.
  • Design provides light above and below the fixture.
  • Cool and sleek modern design.
  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
No
Collection:
Metric
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
5-1/4 in
Diameter:
4-5/8 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Etched, Painted White Inside
Height:
8 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
B12
Light Bulb Type:
Incandescent
Lighting Direction:
Up/Down Lighting
Lighting Style:
Modern, Transitional
Material:
Steel
Number of Lights:
1
Power Source:
Hardwired
Smart Home Enabled:
No
UL Listed:
Yes
Volts:
120V
Watts:
100 W
Weight:
3.08 lb
Width:
4-5/8 in