Metric 3-Light Bath Light in Polished Chrome

Part #PP219515  |  Item #7183430  |  Manufacturer Part #P2195-15

$199.00 EACH

Color/Finish: Polished Chrome

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Cool and sleek modern design.
  • A simple, etched opal glass shade nestles inside a die-cast frame.
  • Design provides light above and below the fixture.

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CSA Certified: No

Collection: Metric

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 5-1/4 in

Diameter: 22-1/8 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Etched, Painted White Inside

Height: 6-1/2 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: B12

Lighting Direction: Up/Down Lighting

Lighting Style: Modern, Transitional

Material: Steel

Number Of Lights: 3

Power Source: Hardwired

Smart Home Enabled: No

UL Listed: Yes

Volts: 120V

Watts: 100

Weight: 8.1

Width: 22-1/8 in