17W 1-Light Ceiling Mount LED Ceiling Light in Antique Bronze
Milford LED Collection 17W 1-Light Ceiling Mount LED Ceiling Light in Antique Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Etched glass surrounded by a die-cast aluminum frame.
- Ideal for indoor and outdoor applications.
- LED flush mount.
- 3000K color temperature, 90+ CRI.
- CRI: 90
- 1,211 lumens 71.2 lumens/watt
- Meets California Title 24 high efficacy requirements for outdoor use only.
Specifications
- ADA Compliant:
- No
- AMP:
- 0.142
- Average Life:
- 6.85 yr
- CSA Certified:
- Yes
- Collection:
- Milford LED Collection
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Diameter:
- 10-5/8 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Glass Type:
- Frosted
- Green Product:
- Yes, Energy Star
- Height:
- 4-7/8 in
- Installation Type:
- Ceiling Mount
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- LED
- Lighting Style:
- Traditional, Craftsman
- Lumens:
- 742
- Lumens per Watt:
- 44.4
- Material:
- Die Cast Aluminum
- Maximum Temperature:
- 30
- Number Of Hours:
- 60000 h
- Number of Lights:
- 1
- Power Source:
- Electric
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 17 W