100W 4-Light Medium E-26 Bath Light in Brushed Nickel

You last purchased this on
 
Progress Lighting

Mingle 100W 4-Light Medium E-26 Bath Light in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Progress Lighting

Mingle 100W 4-Light Medium E-26 Bath Light in Brushed Nickel

  • Fast #
  • Part #PP216409
  • Item #7105298
  • Manufacturer Part #P2164-09
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Softly patterned light.
  • Etched parchment glass.
  • Decorative metal frame with alternating circular shapes.
  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
Yes
Collection:
Mingle
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
6-1/4 in
Diameter:
32-3/4 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Etched Spotted
Height:
7-1/4 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
B12
Light Bulb Type:
Incandescent
Lighting Direction:
Up/Down Lighting
Lighting Style:
Bohemian, Mid-century, Modern, Transitional
Material:
Steel
Number of Lights:
4
Power Source:
Electric
UL Listed:
No
Volts:
120V
Watts:
100 W
Width:
32-3/4 in