14 in. 17W 1-Light Flushmount Ceiling Fixture with Etched Parchment Glass in Antique Bronze

You last purchased this on
 
Progress Lighting

Mingle LED Collection 14 in. 17W 1-Light Flushmount Ceiling Fixture with Etched Parchment Glass in Antique Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Progress Lighting

Mingle LED Collection 14 in. 17W 1-Light Flushmount Ceiling Fixture with Etched Parchment Glass in Antique Bronze

  • Fast #
  • Part #PP23192030K9
  • Item #7183413
  • Manufacturer Part #P2319-2030K9
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Antique Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Etched parchment glass.
  • Contemporary styling.
  • Concentric circular pattern in an Antique Bronze metal shade.
  • 3000K color temperature, 90+ CRI.
  • CRI: 90
  • 1,211 lumens 71.2 lumens/watt
  • Dimmable to 10% with many ELV dimmers
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
0.142
Average Life:
6.85 yr
CSA Certified:
Yes
Collection:
Mingle LED Collection
Color Finish Category:
Bronze Tones
Color Finish Name:
Antique Bronze
Color Temperature:
3000
Diameter:
14 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
Yes
Glass Type:
Etched Parchment
Green Product:
Yes, Energy Star
Height:
5-3/4 in
Installation Type:
Ceiling Mount
Light Bulb Shape Code:
B12
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lighting Style:
Bohemian, Mid-century, Modern, Transitional
Lumens:
782.28
Lumens per Watt:
47.7
Material:
Steel
Maximum Temperature:
30
Number Of Hours:
60000 h
Number of Lights:
1
Power Source:
Electric
UL Listed:
No
Volts:
120V
Watts:
17 W