60W 5-Light Candelabra E-12 Base Incandescent Chandelier with Clear Glass in Polished Chrome
Mod 60W 5-Light Candelabra E-12 Base Incandescent Chandelier with Clear Glass in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Features a sleek linear frame in a Polished Chrome finish.
- Clear, spherical glass shades offer the perfect focal point for vintage bulbs or reflector-style globes.
- Gives a nod to the space age with mid-century modern appeal.
- Includes one 6", four 12" stems and 6 links of chain.
Specifications
- ADA Compliant:
- No
- Application:
- Lighting
- CSA Certified:
- No
- Collection:
- Mod
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 19-7/8 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Mid-century, Modern, Modern
- Material:
- Steel
- Number of Lights:
- 5
- Power Source:
- Hardwired
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Weight:
- 18.48 lb
- Width:
- 28-7/8 in