4-1/2 in. 32W 3-Light Bath Vanity Fixture in Brushed Nickel
Modular Fluorescent 4-1/2 in. 32W 3-Light Bath Vanity Fixture in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- White acrylic diffuser.
- Brushed Nickel finish.
Specifications
- ADA Compliant:
- No
- Ballast Type:
- NPF Electronic
- Collection:
- Modular Fluorescent
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Dimmable:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- White
- Height:
- 4-1/2 in
- Installation Type:
- Ceiling Mount
- Length:
- 48-5/16 in
- Light Bulb Shape Code:
- B12
- Light Bulb Style:
- Linear
- Light Bulb Type:
- Fluorescent
- Lighting Style:
- Contemporary
- Material:
- Steel
- Number of Lights:
- 3
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 32 W
- Width:
- 11-3/4 in