DESCRIPTION

  • White finish.
  • White acrylic diffuser.
  • Surface mounted.
  • Meets California Title 24.

Progress Lighting Modular Fluorescent Diffuser and Surface Mount Chassis Regressed with Trim and Electronic in White

PP726230EB

Manufacturer Part #: P7262-30EB

Color/Finish

White

SPECIFICATIONS

ADA Compliant
No
Ballast Type
HPF Electronic
Bulb Type
Fluorescent
Collection
Modular Fluorescent
Diameter
24-1/2 in
Dimmable
Yes
ETL Listed
No
Glass Type
White
Height
4-1/2 in
Installation Type
Ceiling Mount
Light Bulb Shape Code
B12
Number Of Lights
2
UL Listed
Yes
Volts
120V
Watts
32
Width
24-1/2 in

Print