60 in. 5-Blade Indoor/Outdoor Ceiling Fan in Antique Bronze
Montague 60 in. 5-Blade Indoor/Outdoor Ceiling Fan in Antique Bronze
Frequently Purchased Together
Product Details
Product Details
- 60" Montague indoor/outdoor ceiling fan features a spacious design with five ABS blades
- The white opal glass shade contains a 18W dimmable, 3000K LED module, 90+ CRI and 1400 lumens (source) - offering both form and function with energy- and cost-savings benefits
- Montague ceiling fan features walnut blades with an antique bronze finish
- Beautiful and expansive in design, the 60" Montague ceiling fan is ideal for use in large indoor and outdoor spaces
- ABS all weather blades are included for maintenance free operation - inside or out
- A hand held remote control with fan speed control and full range light dimming is included and comes with a convenient wall bracket for storage
- Montague features a dual mount system to offer greater flexibility when installing - the fan can be installed on a flat or sloped ceiling
- As a general rule of thumb, lighting experts suggest this fan is ideal in a room size that is larger than 400-square feet
- Features an all weather wet location rating to accommodate a variety of interior and exterior locations
- Reversible motor for year round comfort allows you to choose either a down draft (summer) or an up draft (winter)
Specifications
- Blade Pitch:
- 13°
- Blade Span:
- 60 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 6693 ft3/min
- Ceiling Fan Blade Finish:
- Walnut
- Collection:
- Montague
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Color Temperature:
- 3000
- Control Type:
- Remote Control
- Diameter:
- 60 in
- Dimmable:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Glass Type:
- White Opal
- Height:
- 17-5/8 in
- Indoor Outdoor:
- Indoor, Outdoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Coastal, Transitional
- Lumens:
- 1386
- Material:
- Steel, Glass
- Number Of Hours:
- 46000 h
- Number of Blades:
- 5
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Size:
- 17-5/8 in x 60 in
- UL Listed:
- Suitable for Wet Locations
- Volts:
- 120V
- Watts:
- 18 W
- Width:
- 60 in