60 in. 5-Blade Indoor/Outdoor Ceiling Fan in Forged Black
Montague 60 in. 5-Blade Indoor/Outdoor Ceiling Fan in Forged Black
Frequently Purchased Together
Product Details
Product Details
- 60" Montague indoor/outdoor ceiling fan features a spacious design with five blades
- The white opal glass shade contains a 18W dimmable, 3000K LED module, 90+ CRI and 1400 lumens - offering both form and function with energy- and cost-savings benefits
- Montague ceiling fan features Toasted Oak blades with a Forged Black finish
- Beautiful and expansive in design, the 60" Montague ceiling fan is ideal for use in large indoor and outdoor spaces
- ABS all weather blades are included for maintenance free operation - inside or out
- A hand held remote control with fan speed control and full range light dimming is included and comes with a convenient wall bracket for storage
- Montague features a dual mount system to offer greater flexibility when installing - the fan can be installed on a flat or sloped ceiling
- As a general rule of thumb, lighting experts suggest this fan is ideal in a room size that is larger than 400-square feet
- Includes installation instructions and mounting hardware for a quick, easy installation
- Progress Lighting products are designed for exceptional quality, reliability, and functionality
Specifications
- Blade Pitch:
- 13°
- Blade Span:
- 60 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 6693 ft3/min
- Ceiling Fan Blade Finish:
- Toasted Oak
- Collection:
- Montague
- Color Finish Category:
- Blacks
- Color Finish Name:
- Forged Black
- Control Type:
- Remote Control
- Diameter:
- 60 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Glass Type:
- White Opal
- Height:
- 17-5/8 in
- Indoor Outdoor:
- Indoor, Outdoor
- Installation Type:
- Ceiling Mount
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Lumens:
- 1386
- Lumens per Watt:
- 77
- Material:
- Steel
- Number Of Hours:
- 46000 h
- Number of Blades:
- 5
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 18 W