DESCRIPTION

  • 5"
  • Adjustable hanger bars with nail grip for up to 24" spans with integral T-bar clamp
  • Can be installed in ceilings from 1/2" to 2" thick
  • Rated for 8 #12 90° conductors (4 in and 4 out)
  • Rated for use in uninsulated ceilings (non-IC)
  • Required Accessories: Recessed trim

Progress Lighting Non-IC Housing

PP85TG

Diameter:

SPECIFICATIONS

Diameter
7-3/8 in
Height
10-3/4 in
Number Of Lights
1

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY