DESCRIPTION

  • Notched housing for chalk line alignment
  • Required accessories: recessed housing
  • Socket box mounts securely to reflector for consistent lamp positioning and photometric performance
  • UL and CUL listed for damp locations and through wiring
  • Universal junction box with snap-out sides

Progress Lighting Non-IC Recessed Canopy

PP830TG

Diameter:

7-7/8 in

SPECIFICATIONS

Bulb Type
Incandescent
Depth
5-1/2 in
Diameter
7-7/8 in
Energy Star Compliant
No
Height
10-3/4 in
Light Bulb Shape Code
A19
Material
Galvanized Steel
Number Of Lights
1
UL Listed
Yes

Starting at
$32.85
EACH
  • QUANTITY

DOCUMENTS