DESCRIPTION

  • Housing adjusts from 1/2" to 1" thick ceilings
  • Positive upward spring action forces trim to fit snugly against the ceiling
  • Rated for 60° supply wires in end-of-run applications
  • Rated for four #12 90° conductors (2 in and 2 out)
  • Required accessories: recessed trim
  • Socket mounts to trim for optimum performance and consistent lamp position

Progress Lighting Non-IC Remodel Housing

PP185TG

Diameter:

14-1/16 in

SPECIFICATIONS

Bulb Type
Incandescent
Depth
5-1/8 in
Diameter
14-1/16 in
Energy Star Compliant
No
Height
7-9/16 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Material
Galvanized Steel
Number Of Lights
1
UL Listed
Yes

Starting at
$41.85
EACH
  • QUANTITY