100W 2-Light 120V Medium Flushmount Ceiling Fixture in Venetian Bronze

You last purchased this on
 
Progress Lighting

North Park 100W 2-Light 120V Medium Flushmount Ceiling Fixture in Venetian Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Progress Lighting

North Park 100W 2-Light 120V Medium Flushmount Ceiling Fixture in Venetian Bronze

  • Fast #
  • Part #PP385274
  • Item #3776609
  • Manufacturer Part #P3852-74
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Venetian Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Unique arching linear arms.
  • Square etched glass.
  • Venetian Bronze finish.
  • Subtle designs create a softly diffused lighting effect.
  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
Yes
Collection:
North Park
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
Diameter:
15 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Etched
Height:
7-1/8 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
B12
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Farmhouse, Transitional, Craftsman
Material:
Steel
Number of Lights:
2
Power Source:
Hardwired
Product Type:
Ceiling Light
Smart Home Enabled:
No
UL Listed:
No
Volts:
120V
Watts:
100 W
Weight:
6 lb
Width:
15 in