3 Light 100W Up/Down Facing Vanity Light Fixture with Square Etched Glass Venetian Bronze
North Park 3 Light 100W Up/Down Facing Vanity Light Fixture with Square Etched Glass Venetian Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Unique arching linear arms.
- Square etched glass.
- Venetian Bronze finish.
- Subtle designs create a softly diffused lighting effect.
Recommended Accessories
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- North Park
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Depth:
- 7-1/8 in
- Diameter:
- 23 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Etched
- Height:
- 9 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Farmhouse, Transitional, Craftsman
- Material:
- Steel
- Number of Lights:
- 3
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 23 in