• Cart

DESCRIPTION

  • Cast aluminum.
  • Clear beveled glass curved panels.
  • Textured Black finish.

Progress Lighting Onion Lantern 27-3/4 in. Candelabra Post Lantern in Textured Black

PP540131

Color Finish

Textured Black

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Onion Lantern
Color Finish
Textured Black
Color Finish Category
Blacks
Diameter
11-1/8 in
Dimmable
Yes
ETL Listed
No
Energy Star Compliant
No
Glass Type
Clear Beveled
Height
27-3/4 in
Installation Type
Pedestal, Post Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B12
Lighting Style
Traditional
Material
Die Cast Aluminum
Number Of Lights
4
Power Source
Electric
UL Listed
Yes
Volts
120V
Watts
60

$262.44
EACH

(Pricing is for Textured Black)

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment