DESCRIPTION

  • Chrome finish.
  • White opal glass.
  • Timeless vintage appeal.
  • Striking metallic features.

Progress Lighting Opal Glass 7-1/2 in. 100 W 4-Light Medium Bath Bracket in Polished Chrome

PP337615

Manufacturer Part #: P3376-15

Color/Finish

Polished Chrome

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Collection
Opal Glass
Depth
9-1/8 in
Diameter
24 in
Dimmable
Yes
ETL Listed
No
Glass Type
White Opal
Height
8-3/8 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
B12
Lighting Direction
Up/Down Lighting
Number Of Lights
4
UL Listed
Yes
Volts
120V
Watts
100
Width
24 in

Print