DESCRIPTION

  • Bright white powder coateded flange
  • No light leaks around trim flange
  • Required accessories: recessed housing
  • White finish

Progress Lighting Open Recessed Trim

PP807328

Color Finish

 

SPECIFICATIONS

Bulb Style
Reflector
Bulb Type
Incandescent
Color Finish
White
Color Finish Category
Whites
Diameter
7-3/4 in
Energy Star Compliant
No
Height
4-1/4 in
Light Bulb Shape Code
BR30
Material
Aluminum
UL Listed
Yes

Starting at
$11.34
EACH
  • QUANTITY

DOCUMENTS