4 in. 100W 1-Light Medium Base Incandescent Mini Pendant in Brushed Nickel
Orbitz 4 in. 100W 1-Light Medium Base Incandescent Mini Pendant in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Opal etched glass shade.
- Ceiling stem mounted.
- Brushed Nickel finish.
Specifications
- ADA Compliant:
- No
- Application:
- Lighting
- CSA Certified:
- No
- Collection:
- Orbitz
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 4 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Opal Etched
- Height:
- 7-3/4 in
- Installation Type:
- Ceiling Mount
- Length:
- 72-1/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Modern, Farmhouse, Transitional
- Material:
- Steel
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Product Type:
- Pendant
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Weight:
- 4 lb
- Width:
- 4 in