P500099-134 4-60W CAND FOYER
P500099-134 4-60W CAND FOYER
Frequently Purchased Together
Product Details
Product Details
- Anjoux is a truly versatile lighting collection that can complement a wide range of design spaces such as luxe, transitional, traditional, bohemian and rustic farmhouse settings
- Distinctive four light foyer fixture with graceful crystal details
- Silver Ridge finish
- Uses four 60 watt max. candelabra base lamps (sold separately)
- Recommend Progress Lighting's F4B10DLED927/JA8 B10 LED filament bulb
- These pendants can be displayed individually or in groupings of two or more for a customized look
- Group pendants over kitchen islands, rustic farmhouse dining tables or in foyers and entryways.
Specifications
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver Ridge
- Glass Type:
- Clear Water
- Height:
- 24 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Material:
- Steel
- Number of Lights:
- 4
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- Watts:
- 60 W
- Width:
- 16 in