P550020-020 1-100W MED HANGING LANTERN
P550020-020 1-100W MED HANGING LANTERN
Product Details
Product Details
- Gunther lanterns provide an affordable and stylish option to update a home's curb appeal
- Inspired by the popular farmhouse design trend
- Antique Bronze finish
- Clear cylindrical glass diffuser
- Hanging lantern uses one 100 watt max. medium base bulb, (sold separately)
- Cylindrical lights provide a perfect showcase for vintage style light bulbs
- Outdoor lanterns add illumination to walkways and pathways to enhance safety and security
- Frame front or back door with post lanterns on either side to enhance curb appeal.
Specifications
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 12 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Material:
- Steel
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- Watts:
- 100 W
- Width:
- 8 in