P560044-030 1-100W MED OUTDOOR SCONCE
P560044-030 1-100W MED OUTDOOR SCONCE
Frequently Purchased Together
Product Details
Product Details
- A white ceramic outdoor sconce.
- Exterior lantern to enhance curb appeal and safety
- Can be painted to easily blend with your home's exterior
- Dark Sky compliant.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- Yes
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 5-3/4 in
- Diameter:
- 8-1/4 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 10 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Modern, Transitional, Coastal
- Material:
- Ceramic
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 8-1/4 in