100W 1-Light Medium E-26 Incandescent Path Light in Black
Pagoda 100W 1-Light Medium E-26 Incandescent Path Light in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Clear glass.
- Wet location listed.
- Black finish.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Pagoda
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 10 in
- Dimmable:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 9-7/8 in
- Installation Type:
- Stem Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Traditional, Coastal
- Material:
- Aluminum
- Number of Lights:
- 1
- Power Source:
- Electric
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 100 W