16-7/8 x 5-3/8 in. 26W 2-Light Outdoor Wall Lantern in Satin Aluminum
Parker 16-7/8 x 5-3/8 in. 26W 2-Light Outdoor Wall Lantern in Satin Aluminum
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- ADA compliant.
- Meets California Title 24.
- Satin Aluminum finish.
- Wet location listed
- Wall mount - vertical only.
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CSA Certified:
- Yes
- Collection:
- Parker
- Color Finish Category:
- Greys
- Color Finish Name:
- Satin Aluminum
- Depth:
- 4 in
- Diameter:
- 5-3/8 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- White
- Height:
- 16-7/8 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- GU24
- Light Bulb Shape Code:
- B12
- Light Bulb Style:
- Coil
- Light Bulb Type:
- Compact Fluorescent
- Lighting Style:
- Modern, Transitional
- Material:
- Die Cast Aluminum
- Number of Lights:
- 2
- Power Source:
- Electric
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 26 W
- Width:
- 5-3/8 in