This product requires certification to purchase.

15-1/8 x 42 in. 60W 1-Tier 6-Light Incandescent Traditional Chandelier in Brushed Bronze

Progress Lighting

Parkhurst 15-1/8 x 42 in. 60W 1-Tier 6-Light Incandescent Traditional Chandelier in Brushed Bronze

  • Fast #
  • Part #PP400300109
  • Item #9751183
  • Manufacturer Part #P400300-109
4.1 out of 5 Customer Rating
Brand image
Progress Lighting

Parkhurst 15-1/8 x 42 in. 60W 1-Tier 6-Light Incandescent Traditional Chandelier in Brushed Bronze

  • Fast #
  • Part #PP400300109
  • Item #9751183
  • Manufacturer Part #P400300-109
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Parkhurst has an airy elegant style that works well in dining rooms and kitchens to provide ambient light
  • This elegant linear chandelier is ideal for new traditional modern farmhouse and transitional interiors
  • Coated with a rich brushed bronze finish for a sophisticated look
  • Graceful curves and bold angles combine to create a softly structured look allowing unobstructed layers of light
  • Candelabra style bulbs add a luxe touch while delivering the ideal amount of illumination
  • Uses 6 60 watt maximum candelabra base bulbs or LED equivalent that are sold separately
  • Measures 42 in length x 15 in height x 13 in width
  • Fully dimmable when used with dimmable Bulbs
  • Includes installation instructions and mounting hardware
  • Our 1 year limited warranty guarantees your complete satisfaction with your purchase and includes professional after sales customer service support
  • Requires Certification

Specifications

Collection:
Parkhurst
Color Finish Category:
Bronze Tones
Color Finish Name:
Brushed Bronze
Depth:
13 in
Dimmable:
Yes
Height:
15-1/8 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting
Lighting Style:
Traditional
Material:
Steel
Number of Lights:
6
Number of Tiers:
1
Proposition 65:
WARNING: THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS INCLUDING LEAD AND LEAD COMPOUNDS, WHICH ARE KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV.
Size:
15-1/8 in x 42 in x 13 in
Volts:
120V
Watts:
60 W
Width:
42 in