This product requires certification to purchase.

36 x 20 in. 60W 8-Light Incandescent Traditional Chandelier in Matte Black

Progress Lighting

Parkhurst 36 x 20 in. 60W 8-Light Incandescent Traditional Chandelier in Matte Black

  • Fast #
  • Part #PP50037131M
  • Item #9751291
  • Manufacturer Part #P500371-31M
4.1 out of 5 Customer Rating
Brand image
Progress Lighting

Parkhurst 36 x 20 in. 60W 8-Light Incandescent Traditional Chandelier in Matte Black

  • Fast #
  • Part #PP50037131M
  • Item #9751291
  • Manufacturer Part #P500371-31M
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Parkhurst has an airy elegant style that works well in hallways foyers and great rooms and kitchens to provide ambient light
  • This elegant foyer light is ideal for new traditional modern farmhouse and transitional interiors
  • Coated with a classic matte black finish for a sophisticated look
  • Graceful curves and bold angles combine to create a softly structured look allowing unobstructed layers of light
  • Candelabra style bulbs add a luxe touch while delivering the ideal amount of illumination
  • Uses 8 60 watt maximum candelabra base bulbs or LED equivalent that are sold separately
  • Measures 36 in height x 20 in width
  • Fully dimmable when used with dimmable Bulbs
  • Includes installation instructions and mounting hardware
  • Our 1 year limited warranty guarantees your complete satisfaction with your purchase and includes professional after sales customer service support
  • Requires Certification
Dimensions & Measurements
Depth
5-17/25 in
Height
36 in
Length
20 in
Size
36 in x 20 in x 5-17/25 in
Width
20 in
Characteristics & Features
Collection
Parkhurst
Color Finish Category
Blacks
Color Finish Name
Matte Black
Dimmable
Yes
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Light Bulb Type
Incandescent
Lighting Direction
Ambient Lighting
Lighting Style
Traditional
Material
Steel
Number of Lights
8
Number of Tiers
2
Proposition 65
WARNING: THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS INCLUDING LEAD AND LEAD COMPOUNDS, WHICH ARE KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV.
Electrical & Operational Information
Volts
120V
Watts
60 W
Warranty & Product Information
UPC
785247263936