60W 3-Light Medium E-26 Incandescent Pendant Light in Brushed Nickel
Parkhurst 60W 3-Light Medium E-26 Incandescent Pendant Light in Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- The Parkhurst dome metal shade pendant directs warm light onto surfaces in kitchens, breakfast nooks, and bars
- This substantial pendant has warmth and depth and is ideal for new traditional, modern farmhouse, and transitional interiors
- Coated with a beautiful brushed nickel finish for a sophisticated look
- The Parkhurst pendant features a crisp dome metal shade suspended by an elegant ring
- Light gleams softly from within the gold-finished interior, casting a soft glow on the surfaces below
- Uses 3 60-watt maximum medium base bulbs, or LED equivalent, that are sold separately
- Measures 17.87 in. diameter x 15.25 in. height
- Fully dimmable when used with dimmable bulbs
- Includes installation instructions and mounting hardware
- Our 1-year limited warranty guarantees your complete satisfaction with your purchase and includes professional after-sales customer service support
Specifications
- Collection:
- Parkhurst
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 5-3/25 in
- Diameter:
- 17-7/8 in
- Dimmable:
- Yes
- Height:
- 15-1/4 in
- Installation Type:
- Ceiling Mount
- Length:
- 17-87/100 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern Farmhouse, Transitional
- Material:
- Metal, Steel
- Number of Lights:
- 3
- Overall Height:
- 72 in
- Proposition 65:
- WARNING: THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS INCLUDING LEAD AND LEAD COMPOUNDS, WHICH ARE KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV.
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 17-87/100 in