Patewood
Frequently Purchased Together
Product Details
Product Details
- Patewood lanterns have a modern shadow-box housing
- The pillar candle style diffusers provide a crisp illumination.
- Housing features a sleek black finish constructed from durable stainless steel for years of reliable service
- Provides a pleasing complement to your home's exterior.
- Black finish.
- Part of the Design Series Collections offering high style and design.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Patewood
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 7-3/4 in
- Diameter:
- 7 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Etched Opal
- Height:
- 17-3/8 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Farmhouse, Modern, Transitional
- Material:
- Stainless Steel
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- Watts:
- 100 W
- Width:
- 7 in