10-1/8 in. 100 W 2-Light Medium Bath Bracket in Brushed Nickel

You last purchased this on
 
Progress Lighting

Pavillion 10-1/8 in. 100 W 2-Light Medium Bath Bracket in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Progress Lighting

Pavillion 10-1/8 in. 100 W 2-Light Medium Bath Bracket in Brushed Nickel

  • Fast #
  • Part #PP327009
  • Item #3334478
  • Manufacturer Part #P3270-09
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Etched glass
  • Brushed Nickel finish
  • Requires Certification

Specifications

Collection:
Pavillion
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
10-1/8 in
Glass Type:
Etched Watermark
Height:
8-7/8 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Direction:
Up/Down Lighting
Lighting Style:
Traditional
Material:
Metal
Number of Lights:
2
UL Listed:
Yes
Watts:
200 W
Width:
20-3/4 in