100 W 98 in. 4-Light Medium Chandelier in Antique Bronze
Pavillion 100 W 98 in. 4-Light Medium Chandelier in Antique Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Lustrous glass shades
- Includes 6' of 9 gauge chain for ceiling chain mount
- Antique Bronze finish
Specifications
- Collection:
- Pavillion
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Glass Type:
- Etched Watermark
- Height:
- 98 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Traditional, Casual
- Material:
- Steel
- Number of Lights:
- 4
- UL Listed:
- Yes
- Watts:
- 400 W
- Width:
- 27-7/8 in