100W 1-Light Medium Base Flush Mount Ceiling Light in Brushed Nickel
Pavillion 100W 1-Light Medium Base Flush Mount Ceiling Light in Brushed Nickel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Pavillion
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 12 in
- Glass Type:
- Etched
- Height:
- 5-7/8 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Style:
- Globe
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Traditional
- Material:
- Steel
- Number of Lights:
- 1
- Watts:
- 75 W
- Width:
- 12 in