34-3/4 in. 100W 12-Light Medium Incandescent Chandelier in Antique Bronze
Pavillion 34-3/4 in. 100W 12-Light Medium Incandescent Chandelier in Antique Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Lustrous glass shades
- Includes 10' of 6 gauge chain for ceiling chain mount
- Antique Bronze finish
Specifications
- Collection:
- Pavillion
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Energy Star Compliant:
- No
- Glass Type:
- Etched Watermark
- Height:
- 46-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Material:
- Steel
- Number of Lights:
- 12
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 34-3/4 in