59-1/4 in. 100 W 1-Light Medium Mini Pendant in Antique Bronze
Pavillion 59-1/4 in. 100 W 1-Light Medium Mini Pendant in Antique Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Pavillion
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Diameter:
- 9-22/25 in
- Energy Star Compliant:
- No
- Glass Type:
- Etched Watermark
- Height:
- 6-1/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Traditional, Casual
- Number of Lights:
- 1
- UL Listed:
- Yes
- Watts:
- 100 W