DESCRIPTION

  • Acrylic bottom diffuser
  • Modular pendant system
  • Must be used with pendant kit to be a complete fixture
  • This 10" shade is inspired by mid-century design

Progress Lighting Markor Pendant System Shade

PP882001

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Markor
Color Finish
Black Parchment
Color Finish Category
Blacks
Diameter
10 in
Glass Type
Black, Parchment
Height
8 in
Lighting Style
Contemporary/Soft
Material
Parchment Paper

Starting at
$29.7
EACH
  • QUANTITY