100W 1-Light Medium Pendant in Polished Nickel

You last purchased this on
 
Progress Lighting

Penn 100W 1-Light Medium Pendant in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Progress Lighting

Penn 100W 1-Light Medium Pendant in Polished Nickel

  • Fast #
  • Part #PP5067104
  • Item #5065425
  • Manufacturer Part #P5067-104
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name

Frequently Purchased Together

Product Details

  • Clear glass globe.
  • Modern take on vintage electric.
  • Polished Nickel finish.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Lighting
CSA Certified:
No
Collection:
Penn
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Diameter:
6-7/8 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Clear
Height:
9-1/2 in
Installation Type:
Ceiling Mount
Length:
75-1/2 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
B12
Light Bulb Style:
Globe
Light Bulb Type:
Incandescent
Lighting Style:
Transitional, Urban Industrial, Vintage
Material:
Steel
Number of Lights:
1
Power Source:
Hardwired
Product Type:
Pendant
Smart Home Enabled:
No
UL Listed:
Yes
Volts:
120V
Watts:
100 W
Weight:
2.75 lb
Width:
6-7/8 in