100W 1-Light Post Mount Lantern in Brushed Nickel
Prairie 100W 1-Light Post Mount Lantern in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Unique cantilevered arms.
- Clear seeded glass.
- Brushed Nickel finish.
Specifications
- Collection:
- Prairie
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 10 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Seeded
- Height:
- 18-3/4 in
- Installation Type:
- Post Mount, Pedestal
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Transitional
- Material:
- Aluminum
- Number of Lights:
- 1
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W