100W 2-Light Medium Incandescent Semi-Flush Ceiling Light in Antique Bronze
Prosper 100W 2-Light Medium Incandescent Semi-Flush Ceiling Light in Antique Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Polished seeded glass.
- Modern graph design inspired frame.
- Antique Bronze finish.
- Includes one 6" and four 12" stems and 6 Links of chain.
Specifications
- ADA Compliant:
- No
- Collection:
- Prosper
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Diameter:
- 13-3/8 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Bent Seedy
- Height:
- 11-3/4 in
- Installation Type:
- Ceiling Mount
- Length:
- 78-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Material:
- Steel
- Number of Lights:
- 2
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W