This product requires certification to purchase.

26-1/8 x 71-1/20 in. 24W 6-Light 3-Tier LED Chandelier in Matte Black

You last purchased this on
 
Progress Lighting

Quadrant 26-1/8 x 71-1/20 in. 24W 6-Light 3-Tier LED Chandelier in Matte Black

  • Fast #
  • Part #PP40026403130
  • Item #9335222
  • Manufacturer Part #P400264-031-30
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Progress Lighting

Quadrant 26-1/8 x 71-1/20 in. 24W 6-Light 3-Tier LED Chandelier in Matte Black

  • Fast #
  • Part #PP40026403130
  • Item #9335222
  • Manufacturer Part #P400264-031-30
5 out of 5 Customer Rating

X Points
Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Define space with a minimalist approach with the Quadrant LED collection 6-light matte black frosted acrylic modern chandelier Light ideal for any dining room, kitchen, bedroom, and living room
  • Perfect for modern and contemporary style settings
  • Metal struts coated in a classic matte black finish are arranged in a modern geometric design giving the layered frame an impression of substance in space
  • Constructed from steel to ensure a long product lifespan
  • Integrated LED lights tip the end of the metal struts and glow from within the crisp frosted shades that create airy illumination
  • For ideal illumination, 6 integrated LED are included (24W); 3000K; 90CRI; 1346 delivered lumens; dimmable
  • Measures 26-1/8-inch diameter by 26-1/8-inch height
  • Pairs with a variety of Progress Lighting fixtures
  • Warranty: Our 5-year limited warranty guarantees your complete satisfaction with your purchase and includes professional after-sales customer service support. Make your purchase today to begin your journey to a whole new lighting experience!
  • Requires Certification

Documents


Specifications

AMP:
0.2
Collection:
Quadrant
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Color Temperature:
3000
Depth:
26-1/8 in
Dimmable:
Yes
ETL Listed:
Yes
Glass Type:
Frosted
Height:
71-1/20 in
Length:
26-1/8 in
Light Bulb Type:
Integrated LED
Lighting Direction:
Ambient Lighting
Lighting Style:
Contemporary, Modern, Transitional
Lumens:
1399
Lumens per Watt:
59
Material:
Glass, Steel, Synthetic Fiber
Number Of Hours:
50000 h
Number of Lights:
6
Number of Tiers:
3
Proposition 65:
WARNING:á This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Volts:
120V
Watts:
24 W
Width:
26-1/8 in