30 in. 75W 6-Light Medium E-26 Incandescent Pendant in Brushed Nickel
Ratio 30 in. 75W 6-Light Medium E-26 Incandescent Pendant in Brushed Nickel
Frequently Purchased Together
Product Details
- The frame's proportion to the white linen drum shade evokes a perfect ratio for lighting.
- Polished glass diffuser that offers an elegant appeal and is easier to clean.
- A sleek metal frame supports a low-slung shade.
- Includes one 6", four 12" stems and 6 links of chain.
- Offers both fashion and function with a casual modern style.
Specifications
- ADA Compliant:
- No
- Application:
- Lighting
- CSA Certified:
- No
- Collection:
- Ratio
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 30 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Fabric
- Height:
- 19-1/8 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Mid-century, Modern, Modern, Farmhouse, Coastal
- Material:
- Steel
- Number of Lights:
- 6
- Power Source:
- Hardwired
- Product Type:
- Pendant
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 75 W
- Weight:
- 25.34 lb
- Width:
- 30 in