Recessed 1-Light Pinhole Spot Trim in White

Part #PP804228  |  Item #955778  |  Manufacturer Part #P8042-28

$37.71 EACH

Color/Finish: White

Packaging Info:
  • Quantity Per 
  • Each: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • White finish.
  • Bright white powdered painted metal flange.
  • No light leaks around trim flange.

Specifications

ADA Compliant: No

Application: Lighting

Bulb Type: Incandescent

Collection: Recessed

Color Finish: White

Color Finish Category: Whites

Diameter: 5 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Height: 4 in

Installation Type: Ceiling Mount

Light Bulb Shape Code: B12

Lumens: 300

Material: Steel

Number Of Lights: 1

Power Source: Electric

Product Type: Recessed Trim

Smart Home Enabled: No

UL Listed: Yes

Volts: 120V

Weight: 0.5

Width: 5 in