10-3/4 in. Recessed Housing LED

You last purchased this on
 
Progress Lighting

ProgressLED 10-3/4 in. Recessed Housing LED

This product requires certification to purchase.
Brand image
You last purchased this on
 
Progress Lighting

ProgressLED 10-3/4 in. Recessed Housing LED

  • Fast #
  • Part #PP87LED
  • Item #5078544
  • Manufacturer Part #P87-LED
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Notched housing for chalk line alignment
  • Housing adjusts from 1/2 in to 1-1/2 in thick ceiling
  • Universal J-box with snap-out side
  • Requires Certification

Specifications

ADA Compliant:
No
Coating:
Galvanized
Collection:
ProgressLED
Color Finish Category:
Neutrals
Color Finish Name:
Unfinished
Depth:
7-1/4 in
Diameter:
6 in
Dimmable:
Yes
Energy Star Compliant:
No
Height:
7-1/4 in
Installation Type:
Ceiling Mount
Light Bulb Shape Code:
B12
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Material:
Steel
Power Source:
Hardwired
Product Type:
Recessed Housing
Smart Home Enabled:
No
UL Listed:
Yes
Volts:
120V
Weight:
9.2 lb
Width:
10-3/4 in