10W 1-Light LED Round Recessed Trim in Antique Bronze

Progress Lighting

Recessed 10W 1-Light LED Round Recessed Trim in Antique Bronze

Brand image
Progress Lighting

Recessed 10W 1-Light LED Round Recessed Trim in Antique Bronze

  • Part #PP80612030K
  • Item #7255034
  • Manufacturer Part #P8061-20-30K
5 out of 5 Customer Rating
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getAggregateRating, 0ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled';

$1.00
EACH
Color Finish Name: Antique Bronze Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Diffused polycarbonate lens controls direct glare from the LEDs.
  • Easy "Push and Twist" installation with (3) friction spring clips.
  • Antique Bronze finish.
  • 713 lumens.
  • Suitable for use in IC or NON-IC Applications.
  • Provided with quick link for use with E26 Edison Base adapter.
  • Dimmable to 10% with many Triac/Forward Phase dimmers.
  • Can be installed in most competitors 5" recessed housings.
  • ADA Compliant


Specifications

ADA Compliant:
No
AMP:
0.08
Application:
Indoor
Average Life:
5.71 yr
CSA Certified:
Yes
Color Finish Category:
Bronze Tones
Color Finish Name:
Antique Bronze
Color Rendering Index:
90
Color Temperature:
3000
Diameter - Inside 1:
4-1/2 in
Diameter - Outside:
6-/5 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
Yes
Glass Type:
White
Green Product:
Yes, Energy Star
Height:
4 in
Installation Type:
Ceiling Mount
Light Bulb Shape Code:
B12
Light Bulb Type:
LED
Lumens:
713
Lumens per Watt:
71
Material:
Plastic, Steel
Material Type:
Polycarbonate
Number Of Hours:
50000 h
Number of Lights:
1
Power Source:
Hardwired
Product Type:
Recessed Trim
Smart Home Enabled:
No
Style Name:
Recessed
Temperature Rating:
30
UL Listed:
Suitable for Wet Locations
Volts:
120V
Watts:
10 W
Weight:
1.35 lb
Width:
6-17/50 in

  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getReviews, 0ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled'; Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled';