40W Eyeball Trim in Antique Bronze
Recessed 40W Eyeball Trim in Antique Bronze
Package Quantity Info:
EA: 1 IP: 1 CA: 6-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Matching flange.
- No light leaks around trim flange.
- Antique Bronze finish.
- One 40w PAR-16 or 30w R-20.
-
ADA Compliant
Specifications
- ADA Compliant:
- No
- Application:
- Lighting
- Beam Spread:
- 360°
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Diameter:
- 5 in
- Dimmable:
- Yes
- Energy Star Compliant:
- No
- Height:
- 4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Halogen
- Lighting Direction:
- Down Lighting
- Material:
- Steel
- Number of Lights:
- 1
- Product Type:
- Recessed Trim
- Smart Home Enabled:
- No
- Style Name:
- Recessed
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 40 W
- Weight:
- 0.7 lb
- Width:
- 5 in