Recessed 5 in. Open Alzak Trim in White

Part #PP816828  |  Item #1889576  |  Manufacturer Part #P8168-28

$12.97 EACH

Color/Finish: White

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • White finish.
  • Bright white powdered painted metal flange.
  • No light leaks around trim flange.

Specifications

ADA Compliant: No

Application: Lighting

Bulb Style: Reflector

Bulb Type: Incandescent

Collection: Recessed

Color Finish: White

Color Finish Category: Whites

Diameter: 6-1/8 in

Dimmable: Yes

Energy Star Compliant: No

Height: 4-3/4 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: B12

Number Of Lights: 1

Power Source: Electric

Product Type: Recessed Trim

Smart Home Enabled: No

UL Listed: Yes

Volts: 120V

Watts: 75

Weight: 0.3

Width: 6-1/8 in