Recessed 5 in. Step Baffle Trim in Antique Bronze

Part #PP804420  |  Item #2834282  |  Manufacturer Part #P8044-20

$32.13 EACH
(Pricing is for Antique Bronze)

Color/Finish: Antique Bronze

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Antique Bronze finish.
  • Matching flange.
  • No light leaks around trim flange.
  • One 55w PAR-16 or 50w PAR-20/R-20.
  • Required accessories: recessed housing

Specifications

ADA Compliant: No

Application: Lighting

Bulb Style: Reflector

Bulb Type: Halogen

Collection: Recessed

Color Finish: Antique Bronze

Color Finish Category: Bronze Tones

Diameter: 5 in

Dimmable: Yes

Energy Star Compliant: No

Height: 4 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: B12

Lighting Direction: Down Lighting

Material: Steel

Number Of Lights: 1

Product Type: Recessed Trim

Smart Home Enabled: No

UL Listed: Yes

Volts: 120V

Watts: 55

Weight: 0.6

Width: 5 in