Recessed 5 in. Universal Eyeball in White

Part #PP817628  |  Item #1889171  |  Manufacturer Part #P8176-28

$8.00 EACH

Color/Finish: White

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • White finish.
  • Matching flange.
  • Ball tilts 30 degrees and rotates 358 degrees.

Specifications

ADA Compliant: No

Application: Lighting

Bulb Type: Halogen

Collection: Recessed

Color Finish: White

Color Finish Category: Whites

Depth: 1/2 in

Diameter: 6-3/8 in

Dimmable: Yes

Energy Star Compliant: No

Height: 4-7/8 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: B12

Material: Steel

Number Of Lights: 1

Power Source: Electric

Product Type: Recessed Trim

Smart Home Enabled: No

UL Listed: Yes

Volts: 120V

Watts: 75

Weight: 0.9

Width: 6-3/8 in