Recessed 9W 1-Light LED Recessed Trim in Brushed Nickel

Part #PP80460930K  |  Item #7254695  |  Manufacturer Part #P8046-09-30K

$43.13 EACH

Color/Finish: Brushed Nickel

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Brushed Nickel finish.
  • Diffused polycarbonate lens controls direct glare from the LEDs.
  • 360° positioning and 30° tilt.
  • Easy "Push and Twist" installation with (3) friction spring clips.
  • Can be installed in most competitors 4" recessed housings.
  • Dimmable to 10% with many Triac/Forward Phase dimmers.
  • Suitable for use in IC or NON-IC Applications.
  • Provided with quick link for use with E26 Edison Base adapter.

Specifications

ADA Compliant: No

AMP: 0.077

Application: Indoor

Average Life: 5.71

Bulb Type: LED

CEC Compliant: Not for Sale in CA

CSA Certified: Yes

Collection: Recessed

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Color Rendering Index CRI : 90

Color Temperature: 3000

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: Yes

Glass Type: White

Green: Energy Star, Yes

Height: 3-4/5 in

Installation Type: Ceiling Mount

Light Bulb Shape Code: B12

Lumens: 652

Lumens per Watt LPW : 72.4

Material: Plastic, Steel

Material Type: Polycarbonate

Number Of Hours: 50000

Number Of Lights: 1

Outside Diameter: 5-1/5 in

Power Source: Hardwired

Product Type: Recessed Trim

Smart Home Enabled: No

Temperature Rating: 30

UL Listed: Suitable for Damp Locations

Volts: 120V

Watts: 9

Weight: 1.47

Width: 5-7/25 in