DESCRIPTION

  • Housing adjusts for ceiling thickness from 1/2” to 1-1/2” thick
  • IC and non-IC rated
  • Integral T-bar mounting clamps
  • Integral nail for wood joist construction
  • Porcelain socket with nickel-plated brass screw shell
  • Trim-Lok® action forces trim to fit snugly against the ceiling
  • Universal junction box with snap-out sides

Progress Lighting Recessed Housing LED

PP87LED

Diameter:

SPECIFICATIONS

Bulb Type
LED
Diameter
10-3/4 in
Height
7-1/2 in
Material
Galvanized Steel
UL Listed
Yes
Width
10-3/4 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS