DESCRIPTION

Progress Lighting Recessed Housing LED

PROP87LED

Diameter:

10-3/4 in

SPECIFICATIONS

Color Finish
Unfinished
Depth
7-1/4 in
Diameter
10-3/4 in
Height
7-1/2 in
Lighting Direction
Down Lighting
Material
Steel
UL Listed
Yes
Width
6-7/8 in

Starting at
$17.64
EACH
  • QUANTITY

DOCUMENTS